Shop All Equipment & Container Labels
Brady
VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK
Mfr # TL-PK-13
Zoro # G308583271
product price: $37.99
/pk 480, $0.08/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tamper-resistant Vinyl
- Legend/Background Color Red on White
- Height 0.375 in
- Width 0.75 in
- Size 0.375 in H x 0.75 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TL-PK-13
- Zoro # G308583271
- UPC # 662820138051
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 0.375 in |
Width | 0.75 in |
Size | 0.375 in H x 0.75 in W |
Details
Item | Label |
Legend | VOID IF SEAL IS BROKEN |
Material | Tamper-resistant Vinyl |
Legend/Background Color | Red on White |
Includes | 480 Labels |
Mounting Style | Permanent Acrylic |
Thickness | 0.0028 in |
Description
Tamper Seals are designed for sealing access points, protecting adjustments and sealing enclosures. Protect your warranty exposure by sealing access points with tamper-indicating Tamper Seals. High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering. Use caution when removing from liner as material is fragile. RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG4010 Economy Gray Split Cowhide Leather Driver, Glove Size: 2XL (RWG4010XXL)
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- Brady Safety Labels