Shop All Tags
Brady
Visitor Badge, 1 Day, Red/White, PK500
Mfr # 95678
Zoro # G5419032
product price: $220.49
/pk 500, $0.44/ea
Free Shipping & Returns
$220.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Red
- Width 3 in
- Includes Blue Coded Moderate Weather Expiring Disk
- Type 1 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 5 in |
Details
Material | Cardstock |
Color | Red |
Includes | Blue Coded Moderate Weather Expiring Disk |
Item | Visitor Expiring Badge |
Type | 1 Day |
Legend | Visitor |
Expiration Time | 24 hr |
Description
Visitor Expiring Badge, 1 Day, Number Series -, Material Cardstock, Color Red, Length 5 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, For Use With -, Includes Blue Coded Moderate Weather Expiring Disk, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stamp Holder, 1/8 In. H, Steel (1F118)
- FIREBOY-XINTEX Xintex CMD6-MB-R CO Alarm Internal Battery - White (CMD6-MB-R)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- BRADY Caut Tag, 7 x 4 In, Bk/Yel, 3/8 In, PK10 (86514)
- BRADY Work Ord Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (86742)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- BRADY Brady Self-Laminating Danger Out Of Service Tag, Polyester, 3inW x 5-3/4inH (86459)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL304)
- Brady Tags