Shop All Tags
Brady
Visitor Badge, 1 Day, Red/White, PK500
Mfr # 95677
Zoro # G5419093
product price: $231.99
/pk 500, $0.46/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Red
- Width 3 in
- Expiration Time 24 hr
- Legend Visitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in |
Length | 5 in |
Details
Material | Cardstock |
Color | Red |
Expiration Time | 24 hr |
Legend | Visitor |
Type | 1 Day |
Includes | Red Coded Hot Weather Expiring Disk |
Item | Visitor Expiring Badge |
Description
Visitor Expiring Badge, 1 Day, Number Series -, Material Cardstock, Color Red, Length 5 in, Width 3 in, Expiration Time 24 hr, Legend Visitor, For Use With -, Includes Red Coded Hot Weather Expiring Disk, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- BRADY Microtag(r) Inspection Insr, Yel/Bk, PK100 (MIC-MTIGP Y)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- BRADY Brady Danger Do Not Use Ladder Tag Holder, 10/Pk, 2-1/4in W X 8-1/4in H, Wht/Blk/Red (LAD-EITH12)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- BRADY Number Tag, Brass, Series DHW 001-025, PK25 (87180)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86434)
- Brady Tags