Shop All Label Maker Accessories
Brady
Vinyl Wire Label, Translucent/White, Width: 2 in
Mfr # B33RO-299-427
Zoro # G4327087
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BradyPrinter i3300
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33RO-299-427
- Zoro # G4327087
- UPC # 754473632830
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 3 1/8 in |
Label Height | 3 1/8 in |
For Wire Diameter | 0.398 in |
Maximum Wire Diameter | 0.4 in |
Label Width | 2 in |
Printable Portion Height | 1 1/4 in |
Label Size | 3 1/8 in x 2 in |
Printable Portion Width | 2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3 1/8 in, Label Width 2 in, Maximum Wire Diameter 0.4 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, X-Large (MG402/XL)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-8W, PR (9550-8W)
- MCR SAFETY Tyvek Coverall W Hood, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R), Zipper (TY127SX3)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-375-2-WT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-11-724-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- Brady Safety Labels