Shop All Label Maker Accessories
Brady
Vinyl Wire Label, Translucent/White
Mfr # B33RO-297-427
Zoro # G2851049
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BradyPrinter i3300
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33RO-297-427
- Zoro # G2851049
- UPC # 754473632816
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 1 1/5 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.16 in |
For Wire Diameter | 0.159 in |
Label Size | 1 13/64 in x 1 in |
Label Width | 1 in |
Printable Portion Height | 1/2 in |
Label Height | 1 3/16 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 3/16 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 14 AWG, Minimum Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- BRADY Thermal Transfer Label, Yellow, Labels/Roll: 270 (121548)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BROTHER Serial Interface Adapter (PA-SCA-001)
- Brady Label Maker Accessories