Shop All Label Maker Accessories
Brady
Vinyl Wire Label, Translucent/White
Mfr # B33RO-294-427
Zoro # G2850960
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BradyPrinter i3300
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33RO-294-427
- Zoro # G2850960
- UPC # 754473632663
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 1 3/4 in |
Label Size | 1 3/4 in x 1 in |
Maximum Wire Diameter | 0.22 in |
Label Width | 1 in |
Printable Portion Height | 11/16 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.223 in |
Label Height | 1 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condensate Drain, PK5, 7062-1-PK (7062-1-PK)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- Brady Label Maker Accessories