Shop All Label Maker Accessories
Brady
Vinyl Wire Label, Translucent/White
Mfr # B33RO-293-427
Zoro # G2851189
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BradyPrinter i3300
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33RO-293-427
- Zoro # G2851189
- UPC # 754473632656
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Height | 2 3/4 in |
Label Height | 2 3/4 in |
Label Size | 2 3/4 in x 1/2 in |
Maximum Wire Diameter | 0.35 in |
Printable Portion Height | 1 3/32 in |
For Wire Diameter | 0.35 in |
Printable Portion Width | 1/2 in |
Label Width | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.35 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 6 AWG, Minimum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- Brady Label Maker Accessories