Shop All Vehicle Placards
Brady
Vehicle Placard, Various, Aluminum
Mfr # 59956
Zoro # G3363595
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Various
- Height 14"
- Includes Explosive 1,4,Blasting Agents 1.5d,Flammable Gas 2,Inhalation 2,Non-Flammable Gas 2,Flammable 3,Spontaneously Combustible 4,Dangerous When Wet 4,Flammable Solid 4,Oxidizer 5.1,Organic Peroxide 5.2,Inhalation 6,Poison 6,Corrosive 8,Misc. 9,Dangerous,Blank
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 59956
- Zoro # G3363595
- UPC # 754473599560
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 14" |
Width | 12-1/2" |
Label Height | 13 5/8 in |
Label Width | 13 5/8 in |
Details
Legend | Various |
Item | DOT Container Placard |
Includes | Explosive 1,4,Blasting Agents 1.5d,Flammable Gas 2,Inhalation 2,Non-Flammable Gas 2,Flammable 3,Spontaneously Combustible 4,Dangerous When Wet 4,Flammable Solid 4,Oxidizer 5.1,Organic Peroxide 5.2,Inhalation 6,Poison 6,Corrosive 8,Misc. 9,Dangerous,Blank |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | Aluminum |
Hazard Class | Label & Placard Kits |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Various DOT Classes |
DOT/UN Product Form | Placard |
Color | Various |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 5/8 in, Label Height 13 5/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY Vehicle Placard (63411)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- Brady Vehicle Placards