Shop All Vehicle Placards
Brady
Vehicle Placard, Various
Mfr # 59955
Zoro # G0967154
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Explosive 1.4,Blasting Agents 1.5D,Flammable Gas 2,Flammable 3,Spontaneously Combustible 4,Dangerous When Wet 4,Flammable Solid 4,Oxidizer 5.1,Organic Peroxide 5.2,Inhalation 6,Poison 6,Corrosive 8,Misc. 9,Dangerous,Blank
- Material Aluminum
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Various
- Width 13-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 59955
- Zoro # G0967154
- UPC # 754473599553
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13-5/8" |
Height | 13-5/8" |
Label Height | 13 5/8 in |
Label Width | 13 5/8 in |
Details
Includes | Explosive 1.4,Blasting Agents 1.5D,Flammable Gas 2,Flammable 3,Spontaneously Combustible 4,Dangerous When Wet 4,Flammable Solid 4,Oxidizer 5.1,Organic Peroxide 5.2,Inhalation 6,Poison 6,Corrosive 8,Misc. 9,Dangerous,Blank |
Material | Aluminum |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend | Various |
Item | DOT Container Placard |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Various DOT Classes |
Language | English |
Hazard Class | Label & Placard Kits |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 5/8 in, Label Height 13 5/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP248)
- DYMO Label, Lw 2.25"" X 1.25"" (DYM30334)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- BRADY Vehicle Placard (60404)
- BRADY Chemical Sign, Poly, 10 x14 in, Blk/Red/Wht (125795)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- AMERICAN LABELMARK CO LabelMaster® HML9 Miscellaneous Dangerous Goods Label, Paper, 500/Roll (HML9)
- Brady Vehicle Placards