Shop All Vehicle Placards
Brady
Vehicle Placard, Oxidizer 5.1
Mfr # 63449
Zoro # G1849057
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Height 10-3/4"
- Width 10-3/4"
- Legend/Background Color Black/Yellow
- Legend Oxidizer 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 63449
- Zoro # G1849057
- UPC # 754473634490
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Container Placard |
Legend/Background Color | Black/Yellow |
Legend | Oxidizer 5.1 |
Material | Polycoated Tagstock |
Class | 5.1 |
Language | English |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DIXON Air King 4 Lug, Washer Rubber (AWR14)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Vehicle Placard (63411)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- INCOM Placards, Class 6 TOXIC UN Placard SS, 100PK (TA640SSPIN)
- Brady Vehicle Placards