Shop All Vehicle Placards
Brady
Vehicle Placard, Flammable 3, White/Red
Mfr # 60410
Zoro # G6111192
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Red
- Class 3
- Legend Flammable 3 With Pictogram
- Width 10-3/4"
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60410
- Zoro # G6111192
- UPC # 754473604103
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | White/Red |
Class | 3 |
Legend | Flammable 3 With Pictogram |
Item | DOT Container Placard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | B-120 Premium Fiberglass |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-510)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard (60404)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- Brady Vehicle Placards