Shop All Vehicle Placards
Brady
Vehicle Placard
Mfr # 63364
Zoro # G9536292
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Material B-120 Premium Fiberglass
- Width 10-3/4"
- Legend Explosive 1.4E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63364
- Zoro # G9536292
- UPC # 754473633646
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Container Placard |
Material | B-120 Premium Fiberglass |
Legend | Explosive 1.4E |
Legend/Background Color | Black/Orange |
Class | 1.4E |
Container Label/Placard Type | Hazardous Class |
Language | English |
Hazard Class | Class 1 (Explosives) |
Message | 1.4 Explosives E 1 |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.4 Explosives E 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Sub Zero, XL (279-11)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Vehicle Placard (63411)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- Brady Vehicle Placards