Shop All Vehicle Placards
Brady
Vehicle Placard
Mfr # 60431
Zoro # G7491136
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Orange
- Class 6
- Height 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Poison 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60431
- Zoro # G7491136
- UPC # 754473604318
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | Black/Orange |
Class | 6 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Container Placard |
Legend | Poison 6 |
Material | B-101 Polycoated Tagstock |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
Language | English |
DOT/UN Product Form | Placard |
Message | Poison 6 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Poison 6, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-101 Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (9687S)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- HEROS PRIDE Belt Accessory, Nylon (1079)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- BRADY Vehicle Placard (63411)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard (60404)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- NMC Placard, Corrosive, 10.75x10.75, Tag Boa (DL202BTB10)
- Brady Vehicle Placards