Shop All Vehicle Placards
Brady
Vehicle Placard, 10-3/4 In., Black/Yellow
Mfr # 63406
Zoro # G9072287
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Class 2
- Legend/Background Color Black/Yellow
- Width 10-3/4"
- Legend Oxygen 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63406
- Zoro # G9072287
- UPC # 754473634063
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Class | 2 |
Legend/Background Color | Black/Yellow |
Legend | Oxygen 2 |
Material | B-946 Pressure Sensitive Vinyl |
Item | DOT Container Placard |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Oxygen 2 |
Hazard Class | Class 2 (Gases) |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen 2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 3XL, Reg (HVJS206)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- Brady Vehicle Placards