Shop All Cable Ties
Brady
Valve Tag Cable Ties, Yellow, 100PK
Mfr # 98855
Zoro # G208584576
product price: $25.29
/pk 100, $0.25/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Color Yellow
- Width 0.14 in
- Tensile Strength 40 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 98855
- Zoro # G208584576
- UPC # 754473988555
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.14 in |
Size | 0.14 in W x 8 in L |
Details
Color | Yellow |
Item | Tag Tie |
Tensile Strength | 40 lb |
Material | Nylon |
Temp. Range | -40 to 185°F |
Includes | 100 Each |
Basic Material | Nylon |
Application | Inspection Tagging |
Description
Nylon tie provides easy fastening of valve tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flush Receptacle, 30A 28VDC, 2-Pole 3-Wire Grounding, FSL1R, Screw Terminal, Black (FSL1FR)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- BRADY 8" L Cable Tie White PK 100 (81762)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Green color - Nylon - 18 Lbs Tensile Strength (CT204CL-GREEN)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- ADVANTUS TIES, PIXI, BUNGEE, GY/BK, 8 (AVTBLUPXSM01)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- Brady Cable Ties