Shop All Pipe Markers, Arrow, and Banding Tape
Brady
VACUUM Pipe Marker Style 1 White on Blue 1 per Card, 5 PK
Mfr # 105812-PK
Zoro # G908581738
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend VACUUM
- Height 2.25 in
- Color White on Blue
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105812-PK
- Zoro # G908581738
- UPC # 888434566732
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | VACUUM |
Color | White on Blue |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Adhesive | Permanent Acrylic |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035GY)
- BRADY CONDENSATE RETURN Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105748-PK)
- BRADY Pipe Marker, Boiler Blow Down, 2inHx12inW (108586)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- BRADY Pipe Markr, Glycol Return, 2-1/2to3-7/8 In (4189-C)
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-1 (7351-1)
- BRADY Pipe Mrkr, Non-Potable Water, 1/2to1-3/8In (5730-O)
- BRADY Pipe Marker, Cold Water, Gn, 3/4 to1-3/8 In (4029-A)
- Brady Pipe Markers, Arrow, and Banding Tape