Shop All Electrical Lockout Devices
Brady
USSC2 Modular Fuse Lockout 2/Pack, 2PK
Mfr # 149282
Zoro # G808584518
original price:
$31.49
5% off
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.378 in
- Color Red
- Overall Height 2.878 in
- Lockout Type Lockout Tagout
- Overall Width 1.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149282
- Zoro # G808584518
- UPC # 754473600587
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Overall Length | 0.378 in |
Overall Height | 2.878 in |
Overall Width | 1.145 in |
Details
Color | Red |
Lockout Type | Lockout Tagout |
Material | Fiberglass Reinforced Nylon |
Item | Lockout Device |
Description
This lockout device is designed for quick and easy installation with no tools needed. Positively locks out fuse blocks that previously could only be tagged. Made from durable and non-conductive fiberglass reinforced nylon. Accepts standard and compact safety padlocks. Can be locked out using a nylon tie.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- CLC WORK GEAR CLC 5000M Back Support Belt, M, 32 to 38 in Fits to Waist (5000M)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Circuit Breaker Lockout (176495)
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- BRADY Breaker Lockout (BL01)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- Brady Electrical Lockout Devices