Shop All Tags
Brady
Universal Tag, 1 3/4 in Height, 1 3/4 in
Mfr # UNI-UNI503 B
Zoro # G2400553
product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Header Safety Harness
- Legend Safety Harness Next Inspection Due By
- Width 1 3/4 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 3/4 in |
Height | 1 3/4 in |
Tag Diameter | 1.715 in |
Description
Tag, Compatible Tag Holder Mfr Part Number UNI-UNH 12 P, Compatible Tag Insert Mfr Part Number UNI-UNH 9 S, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 1 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Blue/Black (H222101123LG)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (467R52)
- FRED SILVER Convex Security Mirror (PLX-48)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Universal Tag, R/Wht, Dnu, CFR 1910.184 (UNI-UNH 12 P)
- BRADY Danger Tag, 5-1/2inHx3inW, HD Poly, PK25 (50251)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK100 (86643)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- Brady Tags