Shop All Electrical Lockout Devices
Brady
Universal Mini Circuit Breaker Lockout, 6/PK
Mfr # 149515
Zoro # G408584697
original price:
$79.99
11% off
new price: $70.49
/pk 6, $11.75/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Type Lockout Tagout
- Overall Length 0.68 in
- Overall Height 1.15 in
- Overall Width 2.39 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149515
- Zoro # G408584697
- UPC # 754473606190
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Overall Length | 0.68 in |
Overall Height | 1.15 in |
Overall Width | 2.39 in |
Details
Lockout Type | Lockout Tagout |
Color | Red |
Material | Fiberglass Reinforced Nylon |
Item | Lockout Device |
Description
Miniature Circuit Breaker Lockouts are a safe and effective method for locking out miniature circuit breakers, commonly used in European and Asian equipment. Easy installation with no tools required. Low profile design allows panel door closure. Available for single and multi-pole breakers. Attach a Brady safety padlock to complete lockout.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-009)
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- CONDOR Disposable Pants , L/XL , White , Elastic Waist (30C558)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- BRADY Circuit Breaker Lockout (176495)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- BRADY Ez Panel Loc Base Kit (65897)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- BRADY Breaker Lockout (BL01)
- Brady Electrical Lockout Devices