Brady

Universal Granular Absorbent


product price: $12.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fluids Absorbed Oils, Solvents, Lubricants, Non Aggressive Liquids
  • Volume Absorbed per Pkg. 16 gal
  • Container Type Bag
  • Container Size 30 lb
  • Composition 100% Post Consumer Paper Waste
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 30 lb

Description

ReForm Granular absorbents are eco-friendly and absorb oil, solvents, lubricants, coolants, water and most non-aggressive liquids on contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.