Shop All Particulate Sorbent
Brady
Universal Granular Absorbent
Mfr # GS-10-GRAINGER
Zoro # G2459633
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Based Liquids, Water
- Volume Absorbed per Pkg. 6 gal
- Container Type Bag
- Container Size 30 lb
- Composition Natural Cellulosic Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # GS-10-GRAINGER
- Zoro # G2459633
- UPC # 662706001219
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 30 lb |
Details
Item | Loose Absorbent |
Fluids Absorbed | Oil-Based Liquids, Water |
Item - Spill Control | Loose Absorbent |
Volume Absorbed per Pkg. | 6 gal |
Container Type | Bag |
Composition | Natural Cellulosic Fibers |
Absorbent - Container Type | Bag |
Weight | 30 lb |
Volume Absorbed Range | 0 to 9 gal |
Color | Tan |
Standards | EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2) |
Disinfecting | No |
Features | Absorbs 2 to 6 gal Per Package, Biodegradable |
Specific Liquid Compatibility | Grease, Oil, Water |
Composition Detail | Cellulosic Fiber |
Sold as Pallet/Each | Each |
Container Type and Capacity | 30 lb Bag |
Description
Oil Gator is an all-natural, biodegradable absorbent with the ability to encapsulate 2-6 times its weight in oil or oil-based fluids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 110)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, M, PR (3213HVIM)
- BRADY Maintenance Absorbent, 40 lb., Bag (DZ100-SGL)
- BRADY Universal Granular Absorbent (RFGRANULAR-SGL)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- SPILL MAGIC Loose Absorbent, 12 oz. Container, PK12 (97105)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- Brady Spill Control Supplies