Shop All Valve Lockout Devices
Brady
Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in
Mfr # 65400
Zoro # G908584579
original price:
$74.99
5% off
new price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Material Glass-Reinforced Nylon
- Lockout Color Red
- Overall Height 5.6 in
- Overall Width 6.2 in
- Depth 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65400
- Zoro # G908584579
- UPC # 754473654009
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Overall Height | 5.6 in |
Overall Width | 6.2 in |
Depth | 0.9 in |
Details
Item | Lockout Device |
Lockout Material | Glass-Reinforced Nylon |
Lockout Color | Red |
Application | Lockout Tagout |
Description
Made of rugged industrial-grade steel and nylon for extra impact and chemical resistance. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093B)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105591729)
- BRADY Ball Valve Lockout, 1/2 to 2 in. (121540)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- BRADY Gate Valve Lockout, Red, Plastic, 3" H (148648)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 (65590)
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- BRADY Ball Valve Lockout, Red, 2 to 8 In. (BS08A-RD)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 (480)
- Brady Valve Lockout Devices