Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 9, PK10
Mfr # 3010-9
Zoro # G4923922
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-9
- Zoro # G4923922
- UPC # 754473033682
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Number Label, 8, PK10 (5010-8)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/6)
- Brady Letters and Numbers