Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 7, PK10
Mfr # 3010-7
Zoro # G4922845
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-7
- Zoro # G4922845
- UPC # 754473033668
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- Brady Letters and Numbers