Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 5, PK10
Mfr # 3010-5
Zoro # G4922872
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-5
- Zoro # G4922872
- UPC # 754473033644
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY17)
- SPILL HERO Biohazard Spill Kit, PK12 (BK107-12)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23258)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- Brady Letters and Numbers