Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 4, PK10
Mfr # 3000-4
Zoro # G4972773
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 3/8 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3000-4
- Zoro # G4972773
- UPC # 754473033231
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 3/8 in |
Overall Width | 1 1/2 in |
Character Width | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4018-XXL (11))
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- AMERICAN LABELMARK CO LabelMaster® H-NFRL1 NFPA® Write-On Chemical Name Label, 3" x 1", Paper, 100/Roll (H-NFRL1)
- BRADY Ultra Reflective Numbers, 1, PK10 (3000-1)
- BRADY Ultra Reflective Numbers, 2, PK10 (3000-2)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- VILLAGE WROUGHT IRON Letter A Medium (LET-A-M)
- Brady Letters and Numbers