Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 2, PK10
Mfr # 3010-2
Zoro # G4922915
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3010-2
- Zoro # G4922915
- UPC # 754473033613
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- CONDOR Back Support, Premium, XL (3RVC5)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- Brady Letters and Numbers