Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 0, PK10
Mfr # 3010-0
Zoro # G4922897
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3010-0
- Zoro # G4922897
- UPC # 754473033590
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-03-009)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Numbers and Letters Labels, PK 10 (8200P-0)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- Brady Letters and Numbers