Shop All Letters and Numbers
Brady
Ultra Reflective Numbers, 0, PK10
Mfr # 3000-0
Zoro # G4972746
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 3/8 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3000-0
- Zoro # G4972746
- UPC # 754473033194
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 3/8 in |
Character Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , EAR PROTECTION REQUIRED (IN-40-715I)
- BRADY Lockout Padlock, Nylon, Grn, 6 Keys, PK6 (NYL-GRN-38ST-KA6PK)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1091-NA_10x7 (U7-1091-NA_10x7)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 7/8inW (3440-LTR KIT)
- BRADY Reflective Numbers And Letters, 1, PK25 (5910-1)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Label, 25 Cards, 0 Thru 9, 1-1/2 In. H, PK25 (9713-# KIT)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- Brady Letters and Numbers