Shop All Letters and Numbers
Brady
Ultra Reflective Letter, V, PK10
Mfr # 3010-V
Zoro # G9730366
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-V
- Zoro # G9730366
- UPC # 754473033903
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- CHICAGO PROTECTIVE APPAREL Welding One Finger Mitten, Split Leather Palm, PR (WSOF-CL)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- Brady Letters and Numbers