Shop All Letters and Numbers
Brady
Ultra Reflective Letter, T, PK10
Mfr # 3010-T
Zoro # G5203371
product price: $20.45
/pk 10, $2.05/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-T
- Zoro # G5203371
- UPC # 754473033880
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- BRADY Letter Label, Character O, PK10 (3010-O)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Letter Label, C, PK10 (5100-C)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- Brady Letters and Numbers