Shop All Letters and Numbers
Brady
Ultra Reflective Letter, N, PK10
Mfr # 3010-N
Zoro # G6179117
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-N
- Zoro # G6179117
- UPC # 754473033828
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- BRADY Number Label, Character 8, 1 In. H, Vinyl (9713-8)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- Brady Letters and Numbers