Shop All Letters and Numbers
Brady
Ultra Reflective Letter, L, PK10
Mfr # 3010-L
Zoro # G5203335
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3010-L
- Zoro # G5203335
- UPC # 754473033804
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMORED REEL Booster Fire Hose, Single Jacket, 200 ft L (G541ARMRE200N)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size L, 12PK (GL4001KL)
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18DA)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- BALDWIN Estate Lifetime Brass House Numbers (90672.003.CD)
- Brady Letters and Numbers