Shop All Letters and Numbers
Brady
Ultra Reflective Letter, I, PK10
Mfr # 3010-I
Zoro # G6092502
product price: $20.45
/pk 10, $2.05/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-I
- Zoro # G6092502
- UPC # 754473033774
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- CONDOR Full Body Harness, M, Polyester (61DD46)
- SLICK LOCKS SlickLocks: Spinner Fits Multi Lock & Medeco (SLL-NPS-12)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Ultra Reflective Numbers, 6, PK10 (3010-6)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- Brady Letters and Numbers