Shop All Letters and Numbers
Brady
Ultra Reflective Letter, D, PK10
Mfr # 3010-D
Zoro # G4972852
product price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-D
- Zoro # G4972852
- UPC # 754473033729
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Ultra Reflective Letter, S, PK10 (3010-S)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- Brady Letters and Numbers