Shop All Letters and Numbers
Brady
Ultra Reflective Letter, A, PK10
Mfr # 3010-A
Zoro # G4972825
product price: $20.25
/pk 10, $2.03/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3010-A
- Zoro # G4972825
- UPC # 754473033699
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 2 1/2 in |
Character Width | 2 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Silver, Character Color Black/Green, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC49)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Letter Label, Character M, PK10 (3010-M)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- Brady Letters and Numbers