Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Ultra Aggressive Polyester Labels 3in H x 3in W WT 1000/RL
Mfr # THT-184-483-1
Zoro # G508582999
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Height 3 in
- Material Polyester
- Size 3 in H x 3 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-184-483-1
- Zoro # G508582999
- UPC # 662820993391
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 3 in |
Size | 3 in H x 3 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.004 in |
Includes | Roll of 1000 Labels |
Application | Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling |
Description
ToughBond Ultra Aggressive Polyester B-483 is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. Glossy white polyester with permanent rubber based adhesive is thermal transfer printable. Material is designed for high adhesion to textured metals and low surface energy plastics. UL approved;CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 480 Volts Spanish, 10in X 7in Rigid Plastic, 7" H, 10" W, 480 Volts Spanish (OS-DS-P-710-LS-1013)
- NMC Danger Flammable Material Sign, D117PB (D117PB)
- BRADY Brady Wall Switch Lockouts, Red, Each (65392)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Label, Vinyl, Color Gray, 1" W (M6C-1000-595-GY)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- BRADY Tape, Photoluminescent, Labels/Roll: Continuous (B30C-1125-526)
- SURTEK Transparent Anti-Slip Tape (137368)
- Brady Safety Labels