Shop All Barcode Readers & Accessories
Brady
UID Bar Code Verifier - Handheld LVS9580
Mfr # 149141
Zoro # G408584642
Free Shipping & Returns
$10,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.75 in
- Size 8.5 in H x 4.75 in W x 5.5 in D
- Depth 5.5 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 149141
- Zoro # G408584642
- UPC # 754473588601
- Country of Origin United States
- Category Barcode Readers & Accessories
Dimensions
Width | 4.75 in |
Size | 8.5 in H x 4.75 in W x 5.5 in D |
Depth | 5.5 in |
Height | 8.5 in |
Details
Color | Black |
Application | Asset Tracking;Barcode Labeling |
Item | Barcode Verifier |
Connectivity Options | USB 2.0 |
Description
The LVS-9580 handheld barcode verifier enables multi-syntax multipurpose off-line barcode compliance to ISO/IEC standards. Simultaneous barcode verification of 1D and 2D symbologies. 10 ft. USB cable for reaching hard to verify locations and surfaces. Advanced sensors for reading truncated codes. GS1 Certified. 21 CFR Part 11 compliant for FDA regulated industries. Color coded grading to quickly pinpoint trouble spots.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery Compatible with Power Patrol Backup SEC1075 - 10PK (MAX3428941)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Usb Kit (1300G-2USB)
- HONEYWELL MOBILITY & SCANNING Honeywell Voyager 1400G Omnidirectional Scanner w/ Usb Kit. Includes (1400G2D-2USB)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- Brady Barcode Readers & Accessories