Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tube Label, Black on White, Labels/Roll: 80
Mfr # M-114-490
Zoro # G5591887
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP50
- For Use With BMP50 Series Printers
- Color Black on White
- Width 3-3/4"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-114-490
- Zoro # G5591887
- UPC # 754473141974
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3-3/4" |
Length | 1-1/2" |
Height | 1-1/2" |
Vial/Tube Size | 50 ml |
Label Width | 1 1/2 in |
Label Height | 3 3/4 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3 3/4 in x 1 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 50 ml, For Print Method Thermal Transfer, Material Series B-490, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-492-3)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-48-423-10)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76614)
- Brady Safety Labels