Shop All Equipment & Container Labels
Brady
Transformer Markers Label, 8 In. H
Mfr # 46347
Zoro # G2951313
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language English
- Legend Danger Hazardous Voltage....Etc
- Material Acrylic
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 46347
- Zoro # G2951313
- UPC # 754473463472
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 8 in |
Width | 4 1/2 in |
Depth | 1/250 in |
Description
Hazardous Voltage Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend HAZARDOUS VOLTAGE INSIDE. CAN SHOCK, BURN, OR CAUSE DEATH. KEEP OUT IF OPEN OR UNLOCKED, IMMEDIATELY CALL ELECTRIC POWER AND LIGHT COMPANY., Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER 1000G CN PR, MENS PR (A7577-12M)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- IRON AGE Work Boots, Comp, Brw, 11M, PR (IA0195)
- ALLEGRO INDUSTRIES Wash Bucket (4001-03)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60284 (60284)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H (87777)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- BRADY Vehicle Placard, Explosives 1.4 (63332)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- Brady Equipment & Container Labels