Shop All Right-To-Know and Hazardous Materials
Brady
Training Poster, 18 x 24In, Laminated PPR
Mfr # PS135E
Zoro # G2211955
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Legend Haz-Mat Warning Labels
- Legend Style Symbol and Text
- Material Paper
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS135E
- Zoro # G2211955
- UPC # 754473531195
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Right To Know Poster |
Legend | Haz-Mat Warning Labels |
Legend Style | Symbol and Text |
Material | Paper |
Language | English |
Safety Banner Legend | Haz-Mat Warning Labels |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Sign Legend Style | Symbol and Text |
Printed Language | English |
Description
Right To Know Poster, Safety Banner Legend Haz-Mat Warning Labels, Sign Legend Style Symbol and Text, Printed Language English, Width 24 in, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- NMC Danger Men Working Sign, D69RB (D69RB)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR (KRC5-04-L)
- OPEN ROAD Jacket, Hi-Vis, Insulated, 150D, Orange, XL (6326JO-XL)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60254)
- BRADY Label, ORM-D-Air, PK100 (36031PLS)
- Brady Right-To-Know and Hazardous Materials