Shop All Vehicle Signs
Brady
Traffic Sign, 2 in H, 24 in W, Vinyl, Horizontal Rectangle, English, 63208
Mfr # 63208
Zoro # G8630352
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wide Right Turns
- Width 24 in
- Height 2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63208
- Zoro # G8630352
- UPC # 754473632083
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 24 in |
Height | 2 in |
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WIDE RIGHT TURNS, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- BRADY Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 124469 (124469)
- BRADY Safety Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 123997 (123997)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7RB (CGA7RB)
- Brady Signs