Shop All Parking Signs
Brady
Traffic Sign, 18"H, 12"W, Polyester, 124385
Mfr # 124385
Zoro # G8621221
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Reserved Parking
- Legend Violators Towed Away At Vehicle Owner's Expense
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124385
- Zoro # G8621221
- UPC # 754473806200
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray XL 3 pair, 3PK (7850XL)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- BRADY Handicap Parking Sign, 18"H, 12"W, Alum, 91362 (91362)
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- NMC Tow-Away Zone Penalty Handicapped Parking Sign Virginia, TMS339J (TMS339J)
- Brady Parking Signs