Brady

Traffic Sign, 18"H, 12"W, Polyester, 124367


product price: $17.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Header Private Parking
  • Legend Violators Will Be Towed Away At Vehicle Owner's
  • Width 12"
  • Height 18"
  • Sign Shape Rectangle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # 124367
  • Zoro # G7386607
  • UPC #
    754473806026
  • Country of Origin United States
  • Category Parking Signs

Dimensions

Width 12"
Height 18"

Description

Traffic Sign, Height 18 In., Width 12 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.