Shop All Parking Signs
Brady
Traffic Sign, 18"H, 12"W, Plastic, 129718
Mfr # 129718
Zoro # G8643868
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Dont Even Think Of Parking Here
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129718
- Zoro # G8643868
- UPC # 754473787912
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Header | No Header |
Legend | Dont Even Think Of Parking Here |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | Red |
Symbol | None |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129612 (129612)
- BRADY Handicap Parking Sign, 18"H, 12"W, Alum, 91362 (91362)
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- NMC No Overnight Parking Violators Will Be Towed Sign, TM57H (TM57H)
- Brady Signs