Shop All Parking Signs
Brady
Traffic Sign, 18"H, 12"W, Aluminum, 129594
Mfr # 129594
Zoro # G8425230
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Permit Parking Only Lot Is Patrolled
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129594
- Zoro # G8425230
- UPC # 754473786649
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Permit Parking Sign |
Header | No Header |
Legend | Permit Parking Only Lot Is Patrolled |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Green |
ANSI Compliant | Yes |
Symbol | None |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Green |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- BULLARD Climbing Climbing Helmet, Type 1, Class E (C10NRDAMR)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- BRADY Dumpster No Parking Sign, 18" x 12, 129620 (129620)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124385 (124385)
- BRADY Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue, White (127452)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- Brady Signs