Shop All Parking Signs
Brady
Traffic Sign, 18"H, 12"W, Aluminum, 124371
Mfr # 124371
Zoro # G8623181
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Visitor Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124371
- Zoro # G8623181
- UPC # 754473806064
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Visitor Parking Sign |
Header | No Header |
Legend | Visitor Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Green |
Legend Style | Symbol and Text |
Symbol | Right Arrow |
Sign Legend Text Color | Green |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Devalving Tool (711228)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- RADIANS Radians Arctic Radwear(R) Cooling Towel (RCS10)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124335 (124335)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- Brady Parking Signs