Shop All Traffic Signs
Brady
Traffic Sign, 18 in H, 24" W, Aluminum, Rectangle, English, 141811
Mfr # 141811
Zoro # G7761387
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Texting While Driving It's The Law
- Width 24"
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 141811
- Zoro # G7761387
- UPC # 754473190101
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 18 in |
Details
Item | Traffic Sign |
Header | No Header |
Legend | No Texting While Driving It's The Law |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Black, White |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Symbol | Cell Phone |
Operating Temp. Range | -40 Degrees to 175 Degrees F |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 24 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, One Size, PVA And Cotton (6710CT)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- BRADY Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English (129500)
- BRADY Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498 (129498)
- BRADY Label, 3 1/2 in Height, 10 in Width, Polyester, Vertical Rectangle, English (27037KLS)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- Brady Signs