Shop All Traffic Signs
Brady
Traffic Sign, 18" H, 12 in W, Aluminum, Rectangle, English, 124488
Mfr # 124488
Zoro # G8444849
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Slow
- Legend Slow Proceed With Caution
- Width 12 in
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124488
- Zoro # G8444849
- UPC # 754473807665
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18" |
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- 3M Schrader Plug, 1/4" FPT, W-3183-2, PK2 (W-3183-2)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- BRADY Label, 3 1/2 in Height, 10 in Width, Polyester, Vertical Rectangle, English (27037KLS)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- NMC Pedestrian Crossing Sign, TM119K (TM119K)
- Brady Signs