Brady

Traffic Sign, 12" Height, 18" Width, Plastic, Rectangle, English (Discontinued)


This Product is Discontinued
Shop for all Traffic Signs

Key Features

  • Header No Header
  • Legend Trucks
  • Width 18 in
  • Height 12 in
  • Sign Shape Rectangle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # 124471
  • Zoro # G6082885
  • UPC #
    754473807221
  • Country of Origin United States
  • Category Traffic Signs

Dimensions

Width 18 in
Height 12 in

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products